- Synchronous Sheave
- 5 mm Belt Pitch
- 16 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 5 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 1.003 in |
| Belt Width | 15 mm |
| No. of Teeth | 16 |
| Weight | 0.15 LB |
| Belt Pitch | 5 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 1.003 in |
| Belt Width | 15 mm |
| No. of Teeth | 16 |
| Weight | 0.15 LB |