- Synchronous Sheave
- 5 mm Belt Pitch
- 24 Teeth
- 15 mm Belt Width
- 3/4 in Finished Bore
| Belt Width | 15 mm |
| Bore Type | Finished Bore |
| Belt Pitch | 5 mm |
| Pitch Dia. | 1.504 in |
| Finished Bore | 3/4 in |
| No. of Teeth | 24 |
| Weight | 0.0 LB |
| Belt Width | 15 mm |
| Bore Type | Finished Bore |
| Belt Pitch | 5 mm |
| Pitch Dia. | 1.504 in |
| Finished Bore | 3/4 in |
| No. of Teeth | 24 |
| Weight | 0.0 LB |