- Synchronous Sheave
- 5 mm Belt Pitch
- 32 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
| Belt Width | 9 mm |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 32 |
| Pitch Dia. | 2.005 in |
| Belt Pitch | 5 mm |
| Weight | 0.0 LB |
| Belt Width | 9 mm |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 32 |
| Pitch Dia. | 2.005 in |
| Belt Pitch | 5 mm |
| Weight | 0.0 LB |