- Synchronous Sheave
- 5 mm Belt Pitch
- 40 Teeth
- 25 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 5 mm |
| Belt Width | 25 mm |
| Outside Dia. | 2.461 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 40 |
| Pitch Dia. | 2.506 in |
| Weight | 0.0 LB |
| Belt Pitch | 5 mm |
| Belt Width | 25 mm |
| Outside Dia. | 2.461 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 40 |
| Pitch Dia. | 2.506 in |
| Weight | 0.0 LB |