- Synchronous Sheave
- 5 mm Belt Pitch
- 44 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
| Bore Type | Minimum Plain Bore |
| Belt Width | 15 mm |
| No. of Teeth | 44 |
| Belt Pitch | 5 mm |
| Pitch Dia. | 2.757 in |
| Weight | 0.0 LB |
| Bore Type | Minimum Plain Bore |
| Belt Width | 15 mm |
| No. of Teeth | 44 |
| Belt Pitch | 5 mm |
| Pitch Dia. | 2.757 in |
| Weight | 0.0 LB |