- Synchronous Sheave
- 5 mm Belt Pitch
- 60 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
| Belt Width | 15 mm |
| No. of Teeth | 60 |
| Pitch Dia. | 3.760 in |
| Bore Type | Minimum Plain Bore |
| Belt Pitch | 5 mm |
| Weight | 0.0 LB |
| Belt Width | 15 mm |
| No. of Teeth | 60 |
| Pitch Dia. | 3.760 in |
| Bore Type | Minimum Plain Bore |
| Belt Pitch | 5 mm |
| Weight | 0.0 LB |