- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 20 mm Belt Width
- Minimum Plain Bore
| Material | Steel |
| Bushing Type | None |
| Bore Range [Max] | N/A |
| No. of Teeth | 32 |
| Belt Pitch | 8 mm |
| Bore Type | Minimum Plain Bore |
| Bushing Series | N/A |
| Pitch Dia. | 3.208 in |
| Pitch Diameter | 3.208 in |
| Type | 6F/S |
| Sprocket Width | 28 mm |
| Belt Width | 20 mm |
| Outside Dia. | 3.156 in |
| Bore Range [Min] | 14 mm |
| Finished Bore | N/A |
| Weight | 2.645 LB |

