- Synchronous Sheave
- 8 mm Belt Pitch
- 36 Teeth
- 30 mm Belt Width
- Minimum Plain Bore
| No. of Teeth | 36 |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 3.609 in |
| Weight | 0.0 LB |
| No. of Teeth | 36 |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 3.609 in |
| Weight | 0.0 LB |