- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 85 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Pitch Dia. | 4.812 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 48 |
| Weight | 0.0 LB |
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Pitch Dia. | 4.812 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 48 |
| Weight | 0.0 LB |