- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
| Bushing Type | Taper Lock |
| No. of Teeth | 48 |
| Belt Width | 50 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 4.812 in |
| Weight | 0.0 LB |
| Bushing Type | Taper Lock |
| No. of Teeth | 48 |
| Belt Width | 50 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 4.812 in |
| Weight | 0.0 LB |