- One Person, First Responder Three Day Fanny Pack Starter Kit
- Includes Drinking Water, Food Bars, Light Sticks, Radio, Hygiene Items, First Aid Items And More
includes
- (3) trash bags
- Two resealable plastic bags
- Three 2" x 2" gauze pads
- (1) 5" x 9" abdominal pad
- (3) antiseptic towelettes
- (1) pair non-latex vinyl gloves
- (1) 1/2" x 30 ft roll medical tape
- (1) 84" x 52" thermal emergency blanket
- Two 12 hour body/hand warmers
- (1) lightweight poncho with hood
- Two 12 hour light sticks
- (1) Datrex food packet (12 - 200 calorie food bars)
- (10) Datrex emergency drinking water pouches
- (1) AM/FM water-resistant radio with batteries
- (1) pair leather palm gloves
- (1) 10 ft roll duct tape
- (1) fanny pack
- Hygiene Kit:
- Two sanitary pads
- (1) tissue pack
- (3) moist towelettes
- (1) biohazard waste bag
- (1) N-95 dust mask
- (1) re-sealable plastic bag
- First aid kit:
- (3) alcohol wipes
- (1) flashlight with batteries
- (1) whistle
- (1) deck playing cards
- (10) bandages
- Two antibiotic ointment packs
| Kit Type | One Person Fanny Pack |
| Weight | 36.0 LB |

