- Cylindrical Roller Bearings
- 5.118" I.D.
- 9.055" O.D.
- 3.125" Width
| End Type | Open End |
| I.D. | 5.118 in |
| Origin | Cylindrical Radial |
| O.D. | 9.055 in |
| Weight | 40.8 LB |
| EAN or UPC | 662293038476 |
| End Type | Open End |
| I.D. | 5.118 in |
| Origin | Cylindrical Radial |
| O.D. | 9.055 in |
| Weight | 40.8 LB |
| EAN or UPC | 662293038476 |