- Cylindrical Roller Bearings
- 5.905" I.D.
- 10.629" O.D.
- 3.5" Width
| End Type | Open End |
| O.D. | 10.629 in |
| Origin | Cylindrical Radial |
| I.D. | 5.905 in |
| Weight | 50.2 LB |
| EAN or UPC | 662293038803 |
| End Type | Open End |
| O.D. | 10.629 in |
| Origin | Cylindrical Radial |
| I.D. | 5.905 in |
| Weight | 50.2 LB |
| EAN or UPC | 662293038803 |