- Cylindrical Roller Bearings
- 3.125" I.D.
- 4.125" O.D.
- 2.062" Width
| End Type | Open End |
| O.D. | 4.125 in |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 3 1/8 in |
| Weight | 2.2 LB |
| EAN or UPC | 662293053615 |
| End Type | Open End |
| O.D. | 4.125 in |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 3 1/8 in |
| Weight | 2.2 LB |
| EAN or UPC | 662293053615 |