- Cylindrical Roller Bearings
- 3.5" I.D.
- 4.5" O.D.
- 2.5" Width
| I.D. | 3 1/2 in |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 4.5 in |
| Weight | 3.8 LB |
| EAN or UPC | 662293053639 |
| I.D. | 3 1/2 in |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 4.5 in |
| Weight | 3.8 LB |
| EAN or UPC | 662293053639 |