- Cylindrical Roller Bearings
- 2.952" I.D.
- 6.299" O.D.
- 1.456" Width
| End Type | Open End |
| I.D. | 2.952 in |
| O.D. | 6.299 in |
| Origin | Cylindrical Radial |
| Weight | 8.6 LB |
| EAN or UPC | 662293059976 |
| End Type | Open End |
| I.D. | 2.952 in |
| O.D. | 6.299 in |
| Origin | Cylindrical Radial |
| Weight | 8.6 LB |
| EAN or UPC | 662293059976 |