Skip to content Skip to navigation menu
Inflator

16-235

Inflator
Item #113749219
  • Deluxe Digital Inflator
Inflator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deluxe Digital Inflator

features

  • Premium Dial Inflator
  • Seven minute inflation
  • LED light
  • Top-Off Mini Inflator
  • Ten minute inflation
  • Compact for storage and portability
  • Digital Inflator
  • Seven minute inflation
  • Smart Flate™ preset inflating technology
  • Rechargeable Heavy-Duty Inflator
  • Six minute inflation
  • Heavy duty lithium-ion battery
  • Two stage inflator/blower function
  • Flashlight and USB/12 V charging ports
  • Heavy Duty Digital Inflator
  • Three minute inflation
  • Heavy duty direct drive motor
  • Detachable digital gauge
  • Carry bag for easy storage
  • Tankless Wall-Mount Inflator
  • Three minute inflation
  • Smart Flate™ preset inflating technology
  • 25' detachable poly recoil hose and clip-on chuck
  • Includes a sports ball needle and two inflator nozzles
Type Deluxe Digital Inflator
Overall Reach 12 ft
Battery Type 12 V
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison