- 1 1/8 in Shaft Diameter
- 2.835 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 2.835 in |
| Shaft Dia. | 1 1/8 in |
| Locking Style | Set Screw |
| Weight | 0.68 LB |
| EAN or UPC | 808250337989 |
| Outside Dia. | 2.835 in |
| Shaft Dia. | 1 1/8 in |
| Locking Style | Set Screw |
| Weight | 0.68 LB |
| EAN or UPC | 808250337989 |