AMI Bearings Inc.
KHSHE205
25MM NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445990
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Thread Size | M10 |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Shaft Dia. | 25 mm |
| Inch/Metric | Metric Bore |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 31 mm |
| Duty Series | Normal |
| Bolt Hole Spacing | 50.8 mm |
| Base Width | 36 mm |
| Base Length | 80 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Length | 12.5 mm |
| Housing | SHE05 |
| Weight | 1.38 LB |
| EAN or UPC | 808250315369 |
