AMI Bearings Inc.
KHSHE210-31
1-15/16" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104448572
- 1 15/16 in Shaft Diameter
- 2.252 in Center Line To Base Dimension
| Bolt Hole Length | 0.787 in |
| Length Through Bore | 1 23/32 in |
| Thread Size | M16 |
| Bolt Hole Spacing | 4.000 in |
| Shaft Dia. | 1.9375 in |
| Duty Series | Normal |
| Base Width | 2.087 in |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | SHE10 |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| Base Length | 5.315 in |
| Housing Material | Cast Iron |
| Weight | 5.04 LB |
| EAN or UPC | 808250315574 |
