AMI Bearings Inc.
KHSHE210
50MM NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101592701
- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
| Insert Material | AISI 52100 Steel |
| Base Length | 135 mm |
| Inch/Metric | Metric Bore |
| Base Width | 53 mm |
| Bolt Hole Spacing | 101.6 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 43.7 mm |
| Housing | SHE10 |
| Bolt Hole Length | 20 mm |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Shaft Dia. | 50 mm |
| Thread Size | M16 |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Weight | 5.0 LB |
| EAN or UPC | 808250315550 |
