- 15 mm Shaft
- Setscrew Locking Collar
- Nickel Plated Housing
- Stainless Steel Insert
- Regreasable
| Threads per Inch | 14 |
| Shaft Dia. | 15 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Insert Type | Stainless Steel Insert |
| Housing Length | 64 mm |
| Center to Base of Thread | 64 mm |
| Housing Height | 96 mm |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Type | JIS |
| Seal Type | Contact Seals |
| Housing Width | 40 mm |
| Housing Material | Nickel Plated |
| Thread Size | 3/4 |
| Weight | 1.66 LB |
| EAN or UPC | 808250209453 |

