AMI Bearings Inc.
MUCFB206
30MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101896369
- 30 mm Shaft Diameter
- 136.5 mm Housing Length
- 40.8 mm Overall Width
- 9.5 mm Flange Thickness
| Length Through Bore | 38.1 mm |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 47.6 mm |
| Duty Series | Normal |
| Short Bolt Hole Spacing | 31.7 mm |
| Overall Width | 40.8 mm |
| Relubricatable | Yes |
| Flange Thickness | 9.5 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 10 mm |
| Insert Material | 440C Stainless Steel |
| Shaft Dia. | 30 mm |
| Flange Type | 3-Bolt Flange Braclet |
| Center Line to Bolt Holes | 52.4 mm |
| Housing Width | 31.7 mm |
| Inch/Metric | Metric |
| Housing Length | 136.5 mm |
| Housing Material | Stainless Steel |
| Bolt Size | M8 |
| Weight | 2.22 LB |
| EAN or UPC | 808250246700 |
