AMI Bearings Inc.
MUCTB207-20
1-1/4" STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101887133
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Base Length | 4 1/4 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 3/4 in |
| Inch/Metric | Inch Bore |
| Housing | MTB207 |
| Length Through Bore | 1.689 in |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Base Width | 1 7/8 in |
| Thread Size | 1/2-13 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1.25 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Weight | 3.86 LB |
| EAN or UPC | 808250259489 |
