- 2.4409 in O.D.
| Contact Angle | 0° |
| Static Load Rating [Max] | 2540 lbf |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| O.D. | 62 mm |
| Capacity | Standard Capacity |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Outer Ring Width | 7/8 in |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| I.D. | 1.125 in |
| Cage Material | Steel |
| Dynamic Load Rating | 4410 lbf |
| Cage Type | Metal |
| Relubricatable | Yes |
| Material | Steel |
| Bearing Type | Radial |
| Precision | Standard |
| Fillet Radius | 0.059 in |
| Overall Width | 1.567 in |
| Shaft Dia. | 1 1/8 in |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Preload Level | None |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 2540 lbf |
| Lubricant | General Purpose |
| Rows of Balls | Single |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Duty | Standard-Duty |
| Dimensional Unit | Inch |
| O.D. Style | Cylindrical |
| Weight | 0.98 LB |
| EAN or UPC | 808250121946 |

