AMI Bearings Inc.
UCECH215
75MM WIDE SET SCREW HANGER BEARING SINGLE ROW BALL BEARING
Item #103314159
- 75 mm Shaft Diameter
- Set Screw Locking Style
- 77.8 mm Length Through Bore
| Thread Size | 1-1/2-11 |
| Housing Material | Ductile Iron |
| Locking Style | Set Screw |
| Shaft Dia. | 75 mm |
| Housing Length | 171 mm |
| Length Through Bore | 77.8 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 200 mm |
| Insert Material | AISI 52100 Steel |
| Center to Base of Thread | 117.5 mm |
| Housing Width | 70 mm |
| Duty Series | Normal |
| Weight | 12.52 LB |
| EAN or UPC | 808250285051 |
