- 1 5/8 in Shaft Diameter
- 7 1/8 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 1.625 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 5/8 in |
| Housing Width | 1 1/2 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 4 1/4 in |
| Series | UCFA 200 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pilot Diameter | 3 35/64 in |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing | 5 53/64 in |
| Length Through Bore | 1.937 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Flange Thickness | 45/64 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Circle Dia. | 5 53/64 in |
| Lubrication | Relubricatable |
| Housing Length | 7 1/8 in |
| Overall Width | 2.063 in |
| Insert Material | AISI 52100 Steel |
| Style | 2-Bolt Adjustable Flange |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Locking Style | Set Screw |
| Temperature Range [Min] | 5 °F |
| Bolt Size | 1/2 in |
| Weight | 4.22 LB |
| EAN or UPC | 808250128525 |

