AMI Bearings Inc.
UCFCF209C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101498068
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 45 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Pilot Depth | 12 mm |
| Flange Thickness | 11.5 mm |
| Bolt Hole Size | 13.5 mm |
| Lubrication | Relubricatable |
| Overall Width | 47.7 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 130 mm |
| Style | 4-Bolt Piloted Flange |
| Housing Length | 156 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing Height | 156 mm |
| Mounted Unit Duty | High Temperature Duty |
| Pilot Diameter | 108.1 mm |
| Seal Type | Contact Seals |
| Bolt Size | M12 |
| Duty | Normal-Duty |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 92.1 mm |
| Length Through Bore | 49.2 mm |
| End Type | Open End |
| Housing Width | 34 mm |
| Shaft Dia. | 45 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 450 °F |
| Flange Style | 4-Bolt |
| Weight | 5.16 LB |
| EAN or UPC | 808250242986 |
