AMI Bearings Inc.
UCFCF210-32C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101501642
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 2" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Bolt Circle Dia. | 5 3/8 in |
| Housing Height | 6 3/8 in |
| Inch/Metric | Inch |
| Overall Width | 2 1/4 in |
| Length Through Bore | 2.031 in |
| Temperature Range [Max] | 392 °F |
| Lubrication | Relubricatable |
| Pilot Diameter | 4.5 in |
| Mounted Unit Duty | High Temperature Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 11/16 in |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 2 in |
| Housing Length | 6 3/8 in |
| Duty | Normal-Duty |
| Pilot Depth | 5/8 in |
| Flange Type | 4-Bolt Piloted Flange |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3.797 in |
| Bolt Hole Size | 17/32 in |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Flange Thickness | 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Weight | 6.22 LB |
| EAN or UPC | 808250203529 |
