AMI Bearings Inc.
UCFCS213C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101506354
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 65 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Length Through Bore | 65.1 mm |
| Style | 4-Bolt Piloted Flange |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 194 mm |
| Pilot Depth | 20 mm |
| Housing Height | 194 mm |
| Bolt Circle Dia. | 165 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 70.7 mm |
| Mounted Unit Duty | High Temperature Duty |
| Shaft Dia. | 65 mm |
| End Type | Open End |
| Housing Width | 48 mm |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Temperature Range [Max] | 450 °F |
| Housing Construction | One Piece |
| Bolt Hole Size | 16 mm |
| Flange Thickness | 15 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 116.7 mm |
| Pilot Diameter | 140 mm |
| Bolt Size | M14 |
| Flange Type | 4-Bolt Piloted Flange |
| Duty | Normal-Duty |
| Weight | 10.82 LB |
| EAN or UPC | 808250271641 |
