- 1 1/2 in Shaft Diameter
- 4 3/8 in Outside Dia.
- Set Screw Locking Style
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Outside Dia. | 4 3/8 in |
| Shaft Dia. | 1 1/2 in |
| Weight | 4.0 LB |
| EAN or UPC | 808250202003 |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Outside Dia. | 4 3/8 in |
| Shaft Dia. | 1 1/2 in |
| Weight | 4.0 LB |
| EAN or UPC | 808250202003 |