AMI Bearings Inc.
UCPEU312-39
2-7/16" HEAVY SET SCREW EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103312994
- 2 7/16 in Shaft Diameter
- 3 5/8 in Center Line To Base Dimension
- 10 5/8 in Bolt Hole Spacing Range [MIN]
| Base Height | 1 5/8 in |
| Bolt Hole Spacing Range [Min] | 10 5/8 in |
| Bolt Hole Spacing Range [Max] | 11 7/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1.375 in |
| Base Length | 13 3/4 in |
| Bolt Hole Width | 0.787 in |
| Shaft Dia. | 2.4375 in |
| Duty Series | Heavy |
| Inch/Metric | Inch Bore |
| Base Width | 3.500 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | PE-U312 |
| Length Through Bore | 2.795 in |
| Bolt Size | 3/4 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Weight | 26.0 LB |
| EAN or UPC | 808250287635 |
