AMI Bearings Inc.
UCPU311-32
2" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104282241
- 2 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 9 49/64 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 0.787 in |
| Base Width | 3.386 in |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Base Height | 1 1/2 in |
| Inch/Metric | Inch Bore |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Bolt Hole Length | 1.250 in |
| Bolt Hole Spacing Range [Max] | 10 49/64 in |
| Bolt Size | 3/4 in |
| Duty Series | Heavy |
| Length Through Bore | 2.598 in |
| Housing | P-U311 |
| Bolt Hole Spacing Range [Min] | 9 49/64 in |
| Base Length | 12 41/64 in |
| Weight | 21.28 LB |
| EAN or UPC | 808250262335 |
