AMI Bearings Inc.
UCTBL209-27MZ2W
1-11/16" ZINC WIDE SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445810
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
| Housing | TBL209 |
| Base Width | 1 31/32 in |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 1.937 in |
| Base Length | 4 7/8 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 3 3/4 in |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| Thread Size | 1/2-13 |
| Bolt Hole Length | 3/4 in |
| Duty Series | Normal |
| Shaft Dia. | 1.6875 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 2.416 LB |
| EAN or UPC | 808250331758 |
