AMI Bearings Inc.
UEFBL206-20MZ20W
1-1/4" KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103446998
- 1 1/4 in Shaft Diameter
- 5 29/64 in Housing Length
- 1 45/64 in Overall Width
- 33/64 in Flange Thickness
| Housing Length | 5 29/64 in |
| Center Line to Bolt Holes | 2 1/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Type | 3-Bolt Flange Braclet |
| Duty Series | Normal |
| Bolt Hole Spacing | 1 7/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Width | 1 1/4 in |
| Overall Width | 1 45/64 in |
| Locking Style | Accu-Loc® |
| Short Bolt Hole Spacing | 1 1/4 in |
| Inch/Metric | Inch |
| Bolt Size | 3/8 in |
| Bolt Hole Size | 27/64 in |
| Relubricatable | Yes |
| Shaft Dia. | 1.25 in |
| Housing Material | PBT Thermoplastic |
| Flange Thickness | 33/64 in |
| Weight | 1.18 LB |
| EAN or UPC | 808250261956 |
