- 45 mm Shaft Diameter
- 180 mm Housing Length
- Cast Iron Housing Material
| Locking Style | Eccentric Collar |
| Series | UGCJTZ 200 |
| Bolt Hole Size | 14 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Standard Duty |
| Duty Series | Normal |
| Bolt Hole Spacing | 148.5 mm |
| Bolt Size | M12 |
| Shaft Dia. | 45 mm |
| Housing Width | 31 mm |
| Housing Height | 111 mm |
| Length Through Bore | 56.3 mm |
| Pilot Depth | 4 mm |
| Flange Thickness | 13 mm |
| Housing Length | 180 mm |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Pilot Diameter | 105 mm |
| Overall Width | 54.9 mm |
| Weight | 4.3 LB |
| EAN or UPC | 808250149667 |

