AMI Bearings Inc.
UGP210-32
2" WIDE ECCENTRIC COLLAR PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101901870
- 2 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 5/8 in |
| Bolt Hole Width | 25/32 in |
| Length Through Bore | 2 15/32 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Base Width | 2 3/8 in |
| Housing | P210T |
| Bolt Hole Spacing Range [Max] | 6 5/8 in |
| Bolt Hole Length | 1 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Min] | 5 7/8 in |
| Shaft Dia. | 2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 7/8 in |
| Base Length | 8 1/8 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Weight | 7.28 LB |
| EAN or UPC | 808250294022 |
