AMI Bearings Inc.
UGSHE209
45MM WIDE ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446308
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
| Housing | SHE09 |
| Shaft Dia. | 45 mm |
| Bolt Hole Spacing | 95.3 mm |
| Duty Series | Normal |
| Thread Size | M12 |
| Base Length | 120 mm |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Length Through Bore | 56.3 mm |
| Bolt Hole Length | 15 mm |
| Base Width | 48 mm |
| Weight | 4.38 LB |
| EAN or UPC | 808250334452 |
