- 1 3/8 in Shaft Diameter
- 5 1/8 in Housing Length
- Cast Iron Housing Material
| Mounted Unit Duty | Standard Duty |
| Housing Length | 5 1/8 in |
| Housing Width | 1 13/32 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1.792 in |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 212 °F |
| Flange Type | 4-Bolt Flange |
| Series | UKF 200+H |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Length Through Bore | 1.811 in |
| Temperature Range [Min] | 5 °F |
| Seal Type | Contact Seals |
| Locking Style | Adapter Sleeve |
| Housing Height | 5 1/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Size | 17/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Spacing | 4 in |
| Bolt Circle Dia. | 5.657 in |
| Shaft Dia. | 1.375 in |
| Flange Thickness | 5/8 in |
| Locking Device | Adapter Mounted |
| Style | 4-Bolt Flange |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Inch |
| Weight | 4.31 LB |
| EAN or UPC | 808250148530 |

