- Non-Sparking Sledge Hammer
- Fiberglass Handle
- 3 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Fiberglass handle
| Head Wt. | 3 lb |
| Overall Length | 15 in |
| Handle Material | Fiberglass |
| Type | Sledge Hammer |
| Origin | Non-Sparking Hammers |
| Weight | 2.19 LB |

