- Putty/Hand Scraper
- 3 1/2" Blade Width
- 8 1/2" Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Width | 3.5 in |
| Length | 8 1/2 in |
| Handle Length | 4 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Length | 4.5 in |
| Handle Material | Wood |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.25 LB |

