- Common Knife
- 5 3/4" Blade Length
- 10 1/4" Overall Length
- Fixed Blade
- Sheepfoot
| Blade Length | 5.75 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Blades | 1 |
| Blade Material | Nickel Copper |
| Overall Length | 10.25 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Type | Fixed Blade, Sheepfoot |
| Weight | 0.13 LB |

