Skip to content Skip to navigation menu
Ampco Tools065-S-48

065-S-48

3" STD SCREWDRIVER DRIVER
Item #101600479
  • Standard Tip Screwdrivers
  • 5/16" Tip Size
  • 6 1/2" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
  • Non-Sparking
+ Show More + Show Less
Ampco Tools065-S-48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Tip Screwdrivers
  • 5/16" Tip Size
  • 6 1/2" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
Finish Natural
Shank Length 3 in
Shank Type Round
Tip Size 5/16 in
Handle Material Plastic
Overall Length 6.5 in
Tip Type Slotted
Type Non-Sparking, Non-Magnetic, Corrosion-Resistant
Weight 0.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison