- Wedge
- Non-Sparking
- Non-Magnetic Corrosion-Resistant Flange Wedge
- 3 1/4" L x 1/2" W x 1/4" H
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Height | 1/4 in |
| Material | Aluminum Bronze Copper Alloy |
| Length | 3 1/4 in |
| Type | Non-Magnetic Corrosion-Resistant Flange Wedge, Non-Sparking |
| Width | 1/2 in |
| Weight | 0.06 LB |

