- Wedge
- Non-Sparking
- Non-Magnetic Corrosion-Resistant Flange Wedge
- 8 1/2" L x 2" W x 1 1/4" H
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Width | 2 in |
| Type | Non-Magnetic Corrosion-Resistant Flange Wedge, Non-Sparking |
| Length | 8 1/2 in |
| Material | Aluminum Bronze Copper Alloy |
| Height | 1 1/4 in |
| Weight | 3.13 LB |

