- Flange Wedge
- 7" L x 2" W x 3/8" H
- Corrosion-Resistant
- Non-Magnetic
- Non-Sparking
| Length | 7 in |
| Height | 3/8 in |
| Material | Aluminum Bronze Copper Alloy |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Width | 2 in |
| Weight | 0.81 LB |
| Length | 7 in |
| Height | 3/8 in |
| Material | Aluminum Bronze Copper Alloy |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Width | 2 in |
| Weight | 0.81 LB |