Skip to content Skip to navigation menu
Ampco Tools065-W-212

065-W-212

(1 EACH) 14" BRONZE PIPE WRENCH
Item #101595912
  • Pipe Wrench
  • 2 13/16 in Capacity
  • 14 in Length
  • Bronze
  • Corrosion-Resistant
  • Non-Magnetic
  • Non-Sparking
+ Show More + Show Less
Ampco Tools065-W-212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pipe Wrench
  • 2 13/16 in Capacity
  • 14 in Length
  • Bronze
  • Corrosion-Resistant
Manufacturer Name Ampco Safety Tools
Jaw Material Bronze
Type Non-Sparking, Non-Magnetic, Corrosion-Resistant
Handle Type I-Beam
Handle Material Bronze
Wrench Type Pipe
Capacity 2 13/16 in
Length 14 in
Weight 3.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison