- Pipe Wrench
- 4 1/4 in Capacity
- 24 in Length
- Bronze
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Material | Bronze |
| Length | 24 in |
| Capacity | 4 1/4 in |
| Handle Type | I-Beam |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Pipe |
| Jaw Material | Bronze |
| Weight | 8.5 LB |

