- Construction Wrench
- 7/8" Opening
- 14" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Wrench Opening | 7/8 in |
| Overall Length | 14 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.25 LB |
| Wrench Opening | 7/8 in |
| Overall Length | 14 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.25 LB |