- Construction Wrench
- 1 1/4" Opening
- 15" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Overall Length | 15 in |
| Wrench Opening | 1 1/4 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.69 LB |
| Overall Length | 15 in |
| Wrench Opening | 1 1/4 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.69 LB |